Apply to be a TradeMaster!
Main product image of 9W LED PL, 27K/3K/35K/4K CCT Selectable, G24d Base, Type B, 120-277V (24 Pack)
Magnifying glass
Hover image to zoom

9W LED PL, 27K/3K/35K/4K CCT Selectable, G24d Base, Type B, 120-277V (24 Pack)

Brand:
Satco
SKU:
S29855
Rating:
(0)
Q&A:
(0)
9W LED PL, 27K/3K/35K/4K CCT Selectable, G24d Base, Type B, 120-277V (24 Pack)
Magnifying glass
Hover image to zoom
$293.28 each
In Stock
In Stock
Get 26,682 Wed, Oct 14 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Frost
Product Highlight: Voltage
120-277V
Product Highlight: Wattage
9 Watts

Description

–
This is a 9W LED PL; 27K/3K/35K/4K CCT Selectable; G24d Base; Type B; 120-277V (24 Pack) manufactured by Satco.
SATCO NUVO's S29855 9-watt PL lamp is a reliable replacement for traditional CFL lamps, offering modern efficiency and performance. Featuring a G24d (2-pin) base and designed for Type B ballast bypass operation, it simplifies retrofitting by eliminating the need for a ballast. With selectable CCT options of 2700K, 3000K, 3500K, and 4000K, this lamp delivers adaptable lighting for diverse environments. Built to last, it is damp-location rated and ensures dependable operation with a 50,000-hour lifespan and a 5-year warranty.

Features:
  • 4 CCT Selectable
  • Type B Ballast Bypass
  • 360 Degree Beam Spread
  • Suitable for Use in Enclosed Fixtures
  • G24d 2-Pin Base
  • Damp Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Finish:

Frost

CCT (Kelvin):

4000K

2700K

3500K

3000K

Product Type:

Lamp

Base Type:

G24q (4-Pin)

Dimmable:

No

Color Temperature:

Cool White

Warm White

Voltage:

120-277V

Lumens:

1100

1200

1150

1050

Wattage:

9

Lamp Type:

PL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy