Apply to be a TradeMaster!
Main product image of 9.5W LED PL, 30K/35K/40K CCT Selectable, G24q Base, Type A (24 Pack)
Magnifying glass
Hover image to zoom

9.5W LED PL, 30K/35K/40K CCT Selectable, G24q Base, Type A (24 Pack)

Brand:
Satco
SKU:
S29856
Rating:
(0)
Q&A:
(0)
9.5W LED PL, 30K/35K/40K CCT Selectable, G24q Base, Type A (24 Pack)
Magnifying glass
Hover image to zoom
$330.24 each
In Stock
In Stock
Get 15,606 Mon, Nov 30 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
Ballast Dependent
Product Highlight: Finish
Frost
Product Highlight: Wattage
9.5 Watts

Description

–
This is a 9.5W LED PL; 30K/35K/40K CCT Selectable; G24q Base; Type A (24 Pack) manufactured by Satco.
SATCO NUVO's S29856 9.5-watt PL lamp is an energy-efficient replacement for traditional CFL lamps. Designed with a G24q (4-pin) base, it operates seamlessly with existing ballasts as a Type A lamp, making upgrades quick and hassle-free. With selectable CCT options of 3000K, 3500K, and 4000K, it offers flexible lighting solutions for various applications. Built with durability in mind, this damp-location-rated lamp delivers a 50,000-hour lifespan and a 5-year warranty for dependable, long-term performance.

Features:
  • 3 CCT Selectable
  • Type A Ballast Required
  • 360 Degree Beam Spread
  • Suitable for Use in Enclosed Fixtures
  • G24q 4-Pin Base
  • Damp Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Base Type:

G24q (4-Pin)

Color Temperature:

Warm White

Cool White

Lumens:

1150

1200

1100

CCT (Kelvin):

3500K

4000K

3000K

Dimmable:

Yes

Voltage:

Ballast Dependent

Product Type:

Lamp

Lamp Type:

PL

Finish:

Frost

Wattage:

9.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy