| Energy Star Rated: | No |
|---|---|
| Finish: | Frost |
| Technology: | LED |
| Beam Spread: | 120 |
| Voltage: | 277v 120v |
| Color: | White |
| Warranty: | 5 Year Limited - 10 hr per day |
| Shape: | PL |
| Cri: | 82 |
| Product Type: | Lamp |
| Lamp Type: | PL |
| Rated Life (hours): | 50000 |
| Wattage: | 9 |
| Base Type: | G24q (4-Pin) |
| Operating Position: | Base Down Base Up |
| Incandescent Equivalent: | 40W |
| CCT (Kelvin): | 5000K |
| Color Temperature: | Natural Light |
| ANSI Base: | G24q |
| Lumens: | 1100 |
| Filament Type: | LED |