Upgrade compact fluorescent lighting with versatile S29881 LED PLS lamps designed for seamless performance and flexibility. Available in 5W with a GX23 base these efficient CFL replacements feature dual mode Type A+B operation, allowing use with existing ballasts or in ballast bypass applications. CCT selectable options provide customizable lighting to suit any environment, while 120V-277V range voltage ensures compatibility across a wide variety of installations. Ideal for both retrofit and new projects, these lamps deliver reliable, energy-saving illumination with modern convenience.
| Color Temperature: | Warm White |
|---|---|
| Shape: | PL |
| Voltage: | 277v 120v |
| Dimmable: | No |
| CCT (Kelvin): | 2700/3000/3500/4000/5000K |
| Finish: | White |
| Material: | Plastic |
| Beam Spread: | 360 |
| Wattage: | 5 |
| Warranty: | 5 Year Limited - 10 hr per day |
| Operating Position: | Universal |
| Lumens: | 710 |
| Technology: | LED |
| Lamp Type: | PL 2-Pin |
| Cri: | 80 |
| Energy Star Rated: | No |
| Product Type: | Lamp |
| Rated Life (hours): | 50000 |
| Base Type: | GX23 |
| Color: | White |
| Filament Type: | LED |