| Filament Type: | LED |
|---|---|
| Technology: | LED |
| Dimmable: | No |
| Lamp Type: | Linear |
| Warranty: | 5 Year Limited - T8 LED Bulbs - Ballast Bypass |
| Voltage: | 277v 120v |
| Energy Star Rated: | No |
| Lumens: | 5500 |
| Finish: | White |
| CCT (Kelvin): | 5000K |
| Product Type: | Lamp |
| Operating Position: | Universal |
| Base Type: | Recessed Double Contact HO/VHO |
| Cri: | 82 |
| Wattage: | 40 |
| Color Temperature: | Natural Light |
| ANSI Base: | R17d |
| Shape: | T8 |
| Beam Spread: | 210 |
| Incandescent Equivalent: | 125W |
| Nominal Length (Inches): | 96" |
| Rated Life (hours): | 50000 |
| Material: | Glass |