| ANSI Base: | E26 |
|---|---|
| Wattage: | 15 |
| Cri: | 90 |
| Base Type: | Medium |
| Material: | Plastic |
| Color Temperature: | Warm White Natural Light |
| Filament Type: | LED |
| Incandescent Equivalent: | 100W |
| CCT (Kelvin): | 3500K 4000K 3000K 2700K 5000K |
| Rated Life (hours): | 25000 |
| Warranty: | 3 Year Limited - 12 hr per day |
| Dimmable: | Yes |
| Operating Position: | Universal |
| Beam Spread: | 40 |
| Lumens: | 1800 |
| Technology: | LED |
| Voltage: | 120v |
| Lamp Type: | PAR |
| Product Type: | Lamp |
| Shape: | PAR30LN |
| Color: | Silver |
| Finish: | Silver |