| Incandescent Equivalent: | 400W 320W 250W |
|---|---|
| Dimmable: | No |
| Beam Spread: | 120 |
| Warranty: | 5 Year Limited - Hi-Pro |
| Base Type: | Mogul Extended |
| Material: | Aluminum Plastic |
| Operating Position: | Universal |
| Color Temperature: | Cool White |
| Lamp Type: | LED HID |
| Lumens: | 11220 8400 14000 |
| Cri: | 80 |
| Voltage: | 277v 100V |
| Wattage: | 80 100 60 |
| Finish: | White |
| Product Type: | Lamp |
| Energy Star Rated: | No |
| Filament Type: | LED |
| Shape: | Hi-Bay |
| CCT (Kelvin): | 4000K |
| Rated Life (hours): | 50000 |
| Technology: | LED |
| ANSI Base: | EX39 |