| Beam Spread: | 120 |
|---|---|
| Rated Life (hours): | 50000 |
| Base Type: | Mogul Extended |
| Voltage: | 100V 277v |
| Filament Type: | LED |
| Material: | Plastic Aluminum |
| Warranty: | 5 Year Limited - Hi-Pro |
| Lumens: | 14000 11220 8400 |
| Finish: | White |
| Color Temperature: | Natural Light |
| CCT (Kelvin): | 5000K |
| Incandescent Equivalent: | 250W 400W 320W |
| Shape: | Hi-Bay |
| Wattage: | 60 80 100 |
| Technology: | LED |
| Product Type: | Lamp |
| Operating Position: | Universal |
| ANSI Base: | EX39 |
| Dimmable: | No |
| Energy Star Rated: | No |
| Cri: | 80 |
| Lamp Type: | LED HID |