| Base Type: | Mogul Extended |
|---|---|
| Lumens: | 18200 14000 11200 |
| Wattage: | 100 130 80 |
| Operating Position: | Universal |
| Incandescent Equivalent: | 400W |
| Technology: | LED |
| Color Temperature: | Cool White |
| Shape: | Hi-Bay |
| Rated Life (hours): | 50000 |
| Voltage: | 277v 100V |
| Material: | Plastic Aluminum |
| CCT (Kelvin): | 4000K |
| Energy Star Rated: | No |
| Lamp Type: | LED HID |
| Finish: | White |
| Cri: | 80 |
| Warranty: | 5 Year Limited - Hi-Pro |
| Beam Spread: | 120 |
| Dimmable: | No |
| Filament Type: | LED |
| ANSI Base: | EX39 |
| Product Type: | Lamp |