| Color: | White |
|---|---|
| Material: | Metal Electronic Components Plastic |
| Incandescent Equivalent: | 60W |
| Lamp Type: | Type A |
| Filament Type: | LED |
| Operating Position: | Universal |
| Lumens: | 800 |
| Cri: | 80 |
| Energy Star Rated: | Yes |
| Product Type: | Lamp |
| Voltage: | 120v |
| Wattage: | 9.5 |
| Rated Life (hours): | 15000 |
| Finish: | Frost |
| Technology: | LED |
| Base Type: | Medium |
| Warranty: | 3 Year Limited - 10 hr per day |
| ANSI Base: | E26 |
| CCT (Kelvin): | 2700K |
| Shape: | A19 |
| Beam Spread: | 220 |
| Color Temperature: | Warm White |
| Dimmable: | No |