| Product Type: | Lamp |
|---|---|
| Warranty: | 5 Year Limited - Hi-Pro |
| Operating Position: | Base Down Base Up |
| CCT (Kelvin): | 4000K |
| Filament Type: | LED |
| Material: | Aluminum Plastic |
| Dimmable: | No |
| Energy Star Rated: | No |
| Color: | White |
| Voltage: | 277v 100V |
| Lamp Type: | Corncob |
| Base Type: | Mogul Extended |
| Color Temperature: | Cool White |
| Rated Life (hours): | 50000 |
| Technology: | LED |
| Shape: | Corncob |
| Incandescent Equivalent: | 500W |
| Beam Spread: | 300 |
| Lumens: | 14000 |
| ANSI Base: | EX39 |
| Finish: | Clear |
| Wattage: | 100 |
| Cri: | 80 |