| ANSI Base: | EX39 |
|---|---|
| Voltage: | 100V 277v |
| Warranty: | 5 Year Limited - Hi-Pro |
| CCT (Kelvin): | 5000K |
| Shape: | Corncob |
| Finish: | Clear |
| Color Temperature: | Natural Light |
| Material: | Aluminum Steel Thermo Plastic (PBT) |
| Beam Spread: | 120 260 150 |
| Wattage: | 90 |
| Product Type: | Lamp |
| Base Type: | Mogul Extended |
| Cri: | 80 |
| Lumens: | 12600 |
| Lamp Type: | LED HID |
| Incandescent Equivalent: | 750W |
| Dimmable: | No |
| Color: | White |
| Technology: | LED |
| Filament Type: | LED |
| Energy Star Rated: | No |
| Operating Position: | Base Up Base Down |
| Rated Life (hours): | 50000 |