| Technology: | LED |
|---|---|
| Material: | Glass |
| Rated Life (hours): | 50000 |
| Voltage: | 120v 277v |
| Cri: | 83 |
| Operating Position: | Universal |
| Beam Spread: | 240 |
| Nominal Length (Inches): | 48" |
| Wattage: | 25 |
| Warranty: | 5 Year Limited - T5 LED Bulbs - Ballast Bypass |
| Filament Type: | LED |
| Lamp Type: | Linear |
| Base Type: | Miniature Bi Pin |
| Color: | White |
| Color Temperature: | Natural Light |
| ANSI Base: | G5 |
| Finish: | Frost |
| CCT (Kelvin): | 5000K |
| Product Type: | Lamp |
| Lumens: | 3400 |
| Incandescent Equivalent: | 100W |
| Shape: | T5 |
| Energy Star Rated: | No |