| Energy Star Rated: | No |
|---|---|
| Material: | Thermo Plastic (PBT) Steel Aluminum |
| Warranty: | 5 Year Limited - Hi-Pro |
| Finish: | Clear |
| Beam Spread: | 260 120 150 |
| Technology: | LED |
| Incandescent Equivalent: | 200W |
| Dimmable: | No |
| Lamp Type: | LED HID |
| Voltage: | 277v 100V |
| Operating Position: | Universal |
| CCT (Kelvin): | 5000K |
| Filament Type: | LED |
| ANSI Base: | E26 |
| Rated Life (hours): | 50000 |
| Shape: | Corncob |
| Color Temperature: | Natural Light |
| Lumens: | 4200 |
| Cri: | 80 |
| Base Type: | Medium |
| Product Type: | Lamp |
| Wattage: | 30 |
| Color: | White |