| Base Type: | Mogul Extended |
|---|---|
| Material: | Aluminum Thermo Plastic (PBT) Steel |
| Incandescent Equivalent: | 500W |
| ANSI Base: | EX39 |
| Finish: | Clear |
| Voltage: | 277v 100V |
| Shape: | Corncob |
| Product Type: | Lamp |
| Technology: | LED |
| Lumens: | 8400 |
| CCT (Kelvin): | 5000K |
| Warranty: | 5 Year Limited - Hi-Pro |
| Wattage: | 60 |
| Rated Life (hours): | 50000 |
| Dimmable: | No |
| Energy Star Rated: | No |
| Filament Type: | LED |
| Operating Position: | Base Down Base Up |
| Lamp Type: | LED HID |
| Color: | White |
| Color Temperature: | Natural Light |
| Beam Spread: | 150 120 260 |
| Cri: | 80 |