| ANSI Base: | E26 |
|---|---|
| CCT (Kelvin): | 5000K 4000K 3500K 3000K 2700K |
| Rated Life (hours): | 25000 |
| Finish: | Silver |
| Voltage: | 120v 277v |
| Color Temperature: | Warm White Natural Light |
| Warranty: | 3 Year Limited - 12 hr per day |
| Color: | Silver |
| Shape: | PAR38 |
| Beam Spread: | 40 |
| Technology: | LED |
| Lumens: | 2400 |
| Product Type: | Lamp |
| Wattage: | 19 |
| Base Type: | Medium |
| Incandescent Equivalent: | 250W |
| Filament Type: | LED |
| Cri: | 90 |
| Material: | Plastic |
| Dimmable: | No |
| Operating Position: | Universal |
| Lamp Type: | PAR |