| Color Temperature: | Warm White Natural Light |
|---|---|
| Voltage: | 277v 120v |
| Cri: | 90 |
| CCT (Kelvin): | 5000K 4000K 2700K 3000K 3500K |
| Color: | Silver |
| Lumens: | 1800 |
| Material: | Plastic |
| Lamp Type: | PAR |
| Dimmable: | No |
| Shape: | PAR30LN |
| Base Type: | Medium |
| Rated Life (hours): | 25000 |
| Warranty: | 3 Year Limited - 12 hr per day |
| Wattage: | 15 |
| Product Type: | Lamp |
| Finish: | Silver |
| Technology: | LED |
| Filament Type: | LED |
| Incandescent Equivalent: | 100W |
| Beam Spread: | 40 |
| Operating Position: | Universal |
| ANSI Base: | E26 |