| Incandescent Equivalent: | 200W |
|---|---|
| Lumens: | 3840 |
| Material: | Aluminum Steel Thermo Plastic (PBT) |
| Cri: | 80 |
| Color: | White |
| Voltage: | 277v 100V |
| ANSI Base: | E26 |
| Beam Spread: | 120 260 150 |
| Finish: | Clear |
| Dimmable: | No |
| Product Type: | Lamp |
| Rated Life (hours): | 50000 |
| Color Temperature: | Warm White |
| Lamp Type: | LED HID |
| Energy Star Rated: | No |
| CCT (Kelvin): | 2700K |
| Filament Type: | LED |
| Operating Position: | Universal |
| Technology: | LED |
| Warranty: | 5 Year Limited - Hi-Pro |
| Shape: | Corncob |
| Wattage: | 30 |
| Base Type: | Medium |