| Product Type: | Lamp |
|---|---|
| Base Type: | Mogul Extended |
| Filament Type: | LED |
| Color: | White |
| Cri: | 80 |
| Material: | Aluminum Steel Thermo Plastic (PBT) |
| Lumens: | 5120 |
| Incandescent Equivalent: | 300W |
| Voltage: | 100V 277v |
| Technology: | LED |
| Operating Position: | Base Up Base Down |
| Energy Star Rated: | No |
| Beam Spread: | 260 120 150 |
| Dimmable: | No |
| Warranty: | 5 Year Limited - Hi-Pro |
| Shape: | Corncob |
| Lamp Type: | LED HID |
| Wattage: | 40 |
| Color Temperature: | Warm White |
| Finish: | Clear |
| CCT (Kelvin): | 2700K |
| ANSI Base: | EX39 |
| Rated Life (hours): | 50000 |