| Lamp Type: | LED HID |
|---|---|
| Material: | Thermo Plastic (PBT) Aluminum Steel |
| Wattage: | 60 |
| Finish: | Clear |
| Beam Spread: | 150 260 120 |
| Rated Life (hours): | 50000 |
| Voltage: | 100V 277v |
| Base Type: | Mogul Extended |
| Warranty: | 5 Year Limited - Hi-Pro |
| Lumens: | 7680 |
| Operating Position: | Base Up Base Down |
| Cri: | 80 |
| Color Temperature: | Warm White |
| Filament Type: | LED |
| Incandescent Equivalent: | 500W |
| ANSI Base: | EX39 |
| Product Type: | Lamp |
| CCT (Kelvin): | 2700K |
| Technology: | LED |
| Energy Star Rated: | No |
| Shape: | Corncob |
| Dimmable: | No |
| Color: | White |