| Filament Type: | LED |
|---|---|
| Voltage: | 120v 277v |
| Lumens: | 1150 |
| ANSI Base: | G13 |
| Finish: | Gloss White |
| Rated Life (hours): | 50000 |
| Beam Spread: | 210 |
| Color Temperature: | Natural Light |
| Base Type: | Medium Bi Pin |
| Color: | White |
| Lamp Type: | T8 |
| Energy Star Rated: | No |
| Technology: | LED |
| Nominal Length (Inches): | 24" |
| Warranty: | 5 Year Limited - T8 LED Bulbs - Ballast Bypass |
| Product Type: | Lamp |
| CCT (Kelvin): | 5000K |
| Shape: | T8 |
| Cri: | 82 |
| Wattage: | 9 |
| Operating Position: | Universal |
| Material: | Glass |
| Incandescent Equivalent: | 40W |