Apply to be a TradeMaster!
Main product image of 15W 4' T8 LED, 3500K CCT, Medium Bi Pin Base, Ballast Bypass, Single or Double Ended Wiring, 120-277V (25 Pack)
Magnifying glass
Hover image to zoom

15W 4' T8 LED, 3500K CCT, Medium Bi Pin Base, Ballast Bypass, Single or Double Ended Wiring, 120-277V (25 Pack)

Brand:
Satco
SKU:
S39918
Rating:
(0)
Q&A:
(0)
15W 4' T8 LED, 3500K CCT, Medium Bi Pin Base, Ballast Bypass, Single or Double Ended Wiring, 120-277V (25 Pack)
Magnifying glass
Hover image to zoom
$186.75 each
In Stock
In Stock
Get 1,089 Thu, Oct 15 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Gloss White
Product Highlight: Wattage
15 Watts
Product Highlight: Voltage
120-277V

Description

–
This is a 15W 4' T8 LED; 3500K CCT; Medium Bi Pin Base; Ballast Bypass; Single or Double Ended Wiring; 120-277V (25 Pack) manufactured by Satco.
SATCO's S39918 LED Type B ballast bypass lamps are designed to replace T8 or T12 medium bi-pin fluorescent lamps. They are engineered for single or double-ended wiring options and will not light unless ballast is bypassed. Commercial venues, schools, hospitality, health care - any large scale lighting application - will benefit from immediate energy savings and less maintenance.

Features:
  • 4-ft length
  • 15W
  • 25W/28W/30W/32W Fluorescent Replacement
  • Ballast Bypass Type B
  • 120-277V Range Voltage
  • Damp Location Rated
  • Suitable for use in enclosed fixtures
  • rated for use in damp locations
  • Glass Tube
  • 210-degree beam angle

Specs

–
Finish:

Gloss White

Product Type:

Lamp

Base Type:

Medium Bi Pin

Wattage:

15

Color Temperature:

Neutral White

Voltage:

120-277V

Dimmable:

No

Lumens:

2100

Lamp Type:

T8

CCT (Kelvin):

3500K

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy