| Wattage: | 70 |
|---|---|
| Shape: | T6 SE |
| Rated Life (hours): | 12000 |
| ANSI Base: | G12 |
| Cri: | 92 |
| Energy Star Rated: | No |
| Beam Spread: | 360 |
| Technology: | HID |
| Warranty: | Avg. Rated Hour Limited |
| Lamp Type: | Metal Halide |
| Operating Position: | Universal |
| Finish: | Clear |
| Base Type: | G12 |
| Dimmable: | No |
| CCT (Kelvin): | 4200K |
| Color Temperature: | Cool White |
| Lumens: | 6600 |
| Product Type: | Lamp |