| Technology: | HID |
|---|---|
| Product Type: | Lamp |
| Beam Spread: | 360 |
| Lamp Type: | Metal Halide |
| Shape: | T4 SE |
| Rated Life (hours): | 9000 |
| Dimmable: | No |
| Wattage: | 39 |
| Color Temperature: | Warm White |
| Base Type: | Bi Pin G8.5 |
| CCT (Kelvin): | 3000K |
| Operating Position: | Universal |
| Lumens: | 3300 |
| Cri: | 81 |
| Energy Star Rated: | No |
| Warranty: | Avg. Rated Hour Limited |
| ANSI Base: | G8.5 |
| Finish: | Clear |