| Rated Life (hours): | 6000 |
|---|---|
| Cri: | 83 |
| Finish: | Clear |
| CCT (Kelvin): | 3000K |
| Base Type: | Bi Pin G8.5 |
| Lamp Type: | Metal Halide |
| Beam Spread: | 360 |
| ANSI Base: | G8.5 |
| Warranty: | Avg. Rated Hour Limited |
| Technology: | HID |
| Dimmable: | No |
| Energy Star Rated: | No |
| Shape: | T4 SE |
| Color Temperature: | Warm White |
| Lumens: | 6400 |
| Wattage: | 70 |
| Product Type: | Lamp |
| Operating Position: | Universal |