| Rated Life (hours): | 12000 |
|---|---|
| CCT (Kelvin): | 3000K |
| Beam Spread: | 360 |
| Energy Star Rated: | No |
| Product Type: | Lamp |
| ANSI Base: | G12 |
| Color: | White |
| Shape: | T6 SE |
| Lumens: | 14000 |
| Cri: | 85 |
| Operating Position: | Universal |
| Technology: | HID |
| Dimmable: | No |
| Color Temperature: | Warm White |
| Lamp Type: | Metal Halide |
| Finish: | Clear |
| Warranty: | Avg. Rated Hour Limited |
| Base Type: | G12 |
| Wattage: | 150 |