| Lamp Type: | Metal Halide |
|---|---|
| Shape: | T7 DE |
| Beam Spread: | 360 |
| Lumens: | 13250 |
| ANSI Base: | Rx7s |
| Wattage: | 150 |
| Finish: | Clear |
| Base Type: | Recessed Single Contact |
| CCT (Kelvin): | 3000K |
| Product Type: | Lamp |
| Rated Life (hours): | 15000 |
| Operating Position: | Horizontal +/- 45 |
| Technology: | HID |
| Warranty: | Avg. Rated Hour Limited |
| Cri: | 88 |
| Color Temperature: | Warm White |
| Dimmable: | No |
| Energy Star Rated: | No |