| Technology: | HID |
|---|---|
| Color Temperature: | Cool White |
| Rated Life (hours): | 24000 |
| ANSI Base: | E26 |
| Base Type: | Medium |
| Shape: | R40 |
| Finish: | Coated White |
| Energy Star Rated: | No |
| Cri: | 50 |
| Lamp Type: | Mercury Vapor |
| Warranty: | Avg. Rated Hour Limited |
| Operating Position: | Universal |
| Dimmable: | No |
| CCT (Kelvin): | 3900K |
| Product Type: | Lamp |
| Lumens: | 2450 |
| Wattage: | 100 |