| Lamp Type: | Metal Halide |
|---|---|
| Warranty: | Avg. Rated Hour Limited |
| Lumens: | 13500 |
| Cri: | 65 |
| Dimmable: | No |
| Technology: | HID |
| Wattage: | 150 |
| Rated Life (hours): | 10000 |
| Product Type: | Lamp |
| Operating Position: | Universal |
| Finish: | Clear |
| Color Temperature: | Cool White |
| Base Type: | Medium |
| Energy Star Rated: | No |
| Shape: | ED17 |
| CCT (Kelvin): | 4000K |
| ANSI Base: | E26 |
| Beam Spread: | 360 |