| Shape: | ED37 |
|---|---|
| ANSI Base: | E39 |
| Base Type: | Mogul |
| Operating Position: | Base Up +/- 15 |
| Energy Star Rated: | No |
| Rated Life (hours): | 20000 |
| Cri: | 65 |
| CCT (Kelvin): | 4000K |
| Beam Spread: | 360 |
| Product Type: | Lamp |
| Dimmable: | No |
| Technology: | HID |
| Wattage: | 360 |
| Finish: | Clear |
| Lamp Type: | Metal Halide |
| Warranty: | Avg. Rated Hour Limited |
| Color Temperature: | Cool White |
| Lumens: | 35000 |