Apply to be a TradeMaster!
Main product image of 125W BR38 Incandescent, Clear Heat, Medium Base, 120V (12 Pack)
Magnifying glass
Hover image to zoom

125W BR38 Incandescent, Clear Heat, Medium Base, 120V (12 Pack)

Brand:
Satco
SKU:
S4759
Rating:
(0)
Q&A:
(0)
125W BR38 Incandescent, Clear Heat, Medium Base, 120V (12 Pack)
Magnifying glass
Hover image to zoom
$76.80 each
In Stock
In Stock
Get 676 Wed, Oct 14 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Clear Heat
Product Highlight: Wattage
125 Watts
Product Highlight: Voltage
120v

Description

–
This is a 125W BR38 Incandescent; Clear Heat; Medium Base; 120V (12 Pack) manufactured by Satco.
SATCO NUVO's S4759 incandescent heat lamp offers a reliable and versatile 125-watt heating solution, delivering focused warmth for various applications. Designed with a standard E26 medium base and operating at 120 volts, it emits a comforting glow ideal for maintaining heat. This BR38-shaped bulb features a clear finish and weatherproof construction for enhanced safety and durability. Engineered to emit infrared radiation, it provides targeted heat, making it perfect for keeping poultry and piglets warm in brooders, maintaining food at serving temperatures, or adding comfort to bathrooms. With its practical design and dependable performance, this lamp is an excellent choice for agricultural, commercial, and residential use.

Features:
  • Incandescent Technology
  • BR38 Shape
  • Clear Finish Bulb
  • Weatherproof
  • E26 Base
  • Dimmable
  • 5,000 Hour Functional Life

Specs

–
Product Type:

Lamp

Finish:

Clear Heat

Dimmable:

Yes

Wattage:

125

Color Temperature:

Warm White

CCT (Kelvin):

2850K

Voltage:

120v

Base Type:

Medium

Lamp Type:

BR38

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy