| Shape: | PAR38 |
|---|---|
| Product Type: | Lamp |
| Finish: | Clear |
| Technology: | HID |
| Rated Life (hours): | 10000 |
| Wattage: | 70 |
| ANSI Base: | E26 |
| Dimmable: | No |
| Base Type: | Medium |
| Lamp Type: | Metal Halide |
| Operating Position: | Universal |
| Color Temperature: | Cool White |
| Cri: | 92 |
| Warranty: | Avg. Rated Hour Limited |
| Lumens: | 16000 |
| CCT (Kelvin): | 4000K |
| Energy Star Rated: | No |