| Dimmable: | No |
|---|---|
| Base Type: | Mogul |
| ANSI Base: | E39 |
| Finish: | Coated White |
| Cri: | 70 |
| Beam Spread: | 360 |
| Warranty: | Avg. Rated Hour Limited |
| Lamp Type: | Metal Halide |
| Rated Life (hours): | 10000 |
| Product Type: | Lamp |
| Color Temperature: | Cool White |
| Technology: | HID |
| Wattage: | 250 |
| Shape: | ED28 |
| CCT (Kelvin): | 3700K |
| Energy Star Rated: | No |
| Lumens: | 21500 |
| Operating Position: | Universal |