| CCT (Kelvin): | 1800K |
|---|---|
| Shape: | T21 |
| Rated Life (hours): | 16000 |
| Base Type: | Bayonet Double Contact |
| Energy Star Rated: | No |
| Dimmable: | No |
| Technology: | HID |
| Wattage: | 135 |
| Lumens: | 22000 |
| Product Type: | Lamp |
| Finish: | Clear |
| Beam Spread: | 360 |
| Operating Position: | Horizontal +/- 20 |
| ANSI Base: | BA15d |
| Lamp Type: | Low Pressure Sodium |
| Warranty: | Avg. Rated Hour Limited |