| Cri: | 83 |
|---|---|
| Technology: | HID |
| Wattage: | 70 |
| Lamp Type: | Metal Halide |
| Operating Position: | Universal |
| Finish: | Clear |
| Rated Life (hours): | 9000 |
| Product Type: | Lamp |
| Base Type: | Medium |
| Warranty: | Avg. Rated Hour Limited |
| Shape: | PAR30 |
| ANSI Base: | E26 |
| Dimmable: | No |
| Lumens: | 10000 |
| Energy Star Rated: | No |
| Color Temperature: | Warm White |
| CCT (Kelvin): | 3000K |