This product is a 70 Watt - Metal Halide HID - Medium base - PAR38 - Clear - 82 CRI - 3000K manufactured by Satco.
| Dimmable: | No |
|---|---|
| Color Temperature: | Warm White |
| Cri: | 82 |
| Finish: | Clear |
| ANSI Base: | E26 |
| Warranty: | Avg. Rated Hour Limited |
| Operating Position: | Universal |
| Rated Life (hours): | 10000 |
| Lamp Type: | Metal Halide |
| Base Type: | Medium |
| Product Type: | Lamp |
| CCT (Kelvin): | 3000K |
| Technology: | HID |
| Wattage: | 70 |
| Energy Star Rated: | No |
| Shape: | PAR38 |
| Lumens: | 18000 |