| Color: | White |
|---|---|
| Energy Star Rated: | No |
| Material: | Aluminum Polycarbonate |
| Voltage: | 277v 100V |
| ANSI Base: | EX39 |
| Technology: | LED |
| Product Type: | Lamp |
| Lumens: | 7452 |
| Incandescent Equivalent: | 200W |
| Rated Life (hours): | 35000 |
| Filament Type: | LED |
| Warranty: | 3 Year Limited - Hi-Pro |
| Dimmable: | No |
| Beam Spread: | 300 |
| Lamp Type: | LED HID |
| Shape: | Corncob |
| CCT (Kelvin): | 5000K |
| Operating Position: | Universal |
| Cri: | 80 |
| Color Temperature: | Natural Light |
| Base Type: | Mogul Extended |
| Wattage: | 54 |
| Finish: | White |