| Base Type: | Medium |
|---|---|
| Voltage: | 100V 277v |
| CCT (Kelvin): | 2700K |
| Operating Position: | Universal |
| Lamp Type: | LED HID |
| Material: | Polycarbonate Aluminum |
| Technology: | LED |
| Wattage: | 36 |
| ANSI Base: | E26 |
| Rated Life (hours): | 35000 |
| Lumens: | 4680 |
| Color: | White |
| Energy Star Rated: | No |
| Product Type: | Lamp |
| Beam Spread: | 300 |
| Incandescent Equivalent: | 125W |
| Dimmable: | No |
| Color Temperature: | Warm White |
| Cri: | 80 |
| Warranty: | 3 Year Limited - Hi-Pro |
| Finish: | White |
| Shape: | Corncob |
| Filament Type: | LED |