| Energy Star Rated: | No |
|---|---|
| Lamp Type: | LED HID |
| Color Temperature: | Cool White |
| Rated Life (hours): | 35000 |
| ANSI Base: | EX39 |
| Filament Type: | LED |
| Wattage: | 80 |
| Cri: | 80 |
| Dimmable: | No |
| Shape: | Corncob |
| Lumens: | 10960 |
| Product Type: | Lamp |
| Beam Spread: | 300 |
| Warranty: | 3 Year Limited - Hi-Pro |
| Voltage: | 100V 277v |
| Operating Position: | Base Down Base Up |
| Base Type: | Mogul Extended |
| Technology: | LED |
| Color: | White |
| Incandescent Equivalent: | 400W |
| CCT (Kelvin): | 4000K |
| Finish: | White |
| Material: | Aluminum Polycarbonate |