| Color: | White |
|---|---|
| CCT (Kelvin): | 5000K |
| Wattage: | 45 |
| Energy Star Rated: | No |
| Dimmable: | No |
| Lumens: | 6210 |
| Cri: | 80 |
| Material: | Aluminum Polycarbonate |
| Warranty: | 3 Year Limited - Hi-Pro |
| Product Type: | Lamp |
| Voltage: | 100V 277v |
| Filament Type: | LED |
| Lamp Type: | LED HID |
| Operating Position: | Universal |
| Shape: | Corncob |
| Rated Life (hours): | 35000 |
| Base Type: | Medium |
| Color Temperature: | Natural Light |
| Finish: | White |
| Technology: | LED |
| ANSI Base: | E26 |
| Incandescent Equivalent: | 125W |
| Beam Spread: | 300 |