Apply to be a TradeMaster!
Main product image of 11W, 4' T8 LED, G13 Base, 3000K, Type A (25 Pack)
Magnifying glass
Hover image to zoom

11W, 4' T8 LED, G13 Base, 3000K, Type A (25 Pack)

Brand:
Satco
SKU:
S49934R1
Rating:
(0)
Q&A:
(0)
11W, 4' T8 LED, G13 Base, 3000K, Type A (25 Pack)
Magnifying glass
Hover image to zoom
$157.50 each
In Stock
In Stock
Get 450 Mon, Nov 30 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Gloss White
Product Highlight: Wattage
11 Watts
Product Highlight: Voltage
Ballast Dependent

Description

–
This is a 11W; 4' T8 LED; G13 Base; 3000K; Type A (25 Pack) manufactured by Satco.
SATCO NUVO's S49934R1Type A LED T8 Lamps are a direct replacement for traditional fluorescent tubes for use in a variety of applications. Dimming capable with compatible ballasts, these lamps allow for a customized lighting experience. High-performing, these lamps are damp location rated for reliable use in humid areas.

Features:
  • 3000K CCT
  • Type A - Direct Replacement
  • Integrated Thermal Protection
  • Damp Location Rated
  • Dimmable with Select Ballasts
  • Rated for Use in Enclosed Fixtures
  • NSF Rated
  • Glass Tube
  • Double Ended Wiring

Specs

–
Base Type:

Medium Bi Pin

Finish:

Gloss White

Dimmable:

Yes

CCT (Kelvin):

3000K

Incandescent Equivalent:

150W

Lumens:

1800

Color Temperature:

Warm White

Product Type:

Lamp

Lamp Type:

T8

Wattage:

11

Voltage:

Ballast Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy