| Technology: | LED |
|---|---|
| Energy Star Rated: | No |
| Filament Type: | LED |
| Color: | White |
| Shape: | T8 |
| Wattage: | 14 |
| Lamp Type: | Linear |
| Rated Life (hours): | 50000 |
| Finish: | Gloss White |
| Dimmable: | Yes |
| Material: | Glass |
| Incandescent Equivalent: | 175W |
| Warranty: | 5 Year Limited - T8 LED Bulbs |
| Color Temperature: | Warm White |
| Cri: | 82 |
| Operating Position: | Universal |
| Beam Spread: | 210 |
| Lumens: | 2200 |
| Voltage: | 277v 120v |
| ANSI Base: | G13 |
| Nominal Length (Inches): | 48" |
| Product Type: | Lamp |
| Base Type: | Medium Bi Pin |
| CCT (Kelvin): | 3000K |