Note: Not for use in vapor tight fixtures.
SATCO|NUVO's S49977R1 14-watt, 48 inch, T8 LED bulb is an energy efficient lighting solution for a variety of applications. Retail spaces, hospitals, and educational venues can all realize the immediate benefits and savings LED lighting offers. Dimmable and versatile, this lamp delivers 50,000 hours of cool white light.
Features:
| Base Type: | Medium Bi Pin |
|---|---|
| Warranty: | 5 Year Limited - T8 LED Bulbs |
| Incandescent Equivalent: | 175W |
| CCT (Kelvin): | 4000K |
| Product Type: | Lamp |
| Wattage: | 14 |
| Color Temperature: | Cool White |
| Voltage: | 120v 277v |
| Color: | White |
| Dimmable: | Yes |
| Finish: | Gloss White |
| Material: | Steel Glass |
| Nominal Length (Inches): | 48" |
| Lamp Type: | Linear |
| Shape: | T8 |
| Rated Life (hours): | 50000 |
| Beam Spread: | 210 |
| Lumens: | 2200 |
| Technology: | LED |
| Cri: | 80+ |
| Energy Star Rated: | No |
| Filament Type: | LED |