Apply to be a TradeMaster!
58W Fluorescent T8, 3500K CCT, G13 Base, 82 CRI (25 Pack)

58W Fluorescent T8, 3500K CCT, G13 Base, 82 CRI (25 Pack)

Brand:
Satco
SKU:
S6658
Rating:
(0)
Q&A:
(0)
58W Fluorescent T8, 3500K CCT, G13 Base, 82 CRI (25 Pack)
$347.25 each
In Stock
In Stock
Get 238 Wed, Oct 14 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
58 Watts
Product Highlight: Finish
White

Description

–
Note: This product is not compliant in California (CA) but can be installed in in all other states.
This is a 58W Fluorescent T8; 3500K CCT; G13 Base; 82 CRI (25 Pack) manufactured by Satco.

Specs

–
Wattage:

58

Finish:

White

Product Type:

Lamp

Lamp Type:

T8

Base Type:

Medium Bi Pin

Color Temperature:

Neutral White

CCT (Kelvin):

3500K

Dimmable:

No

Lumens:

4800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy