| Operating Position: | Universal |
|---|---|
| ANSI Base: | EX39 |
| Lamp Type: | Metal Halide |
| Lumens: | 76000 |
| Energy Star Rated: | No |
| CCT (Kelvin): | 4200K |
| Rated Life (hours): | 10000 |
| Beam Spread: | 360 |
| Technology: | HID |
| Finish: | Clear |
| Voltage: | 200v |
| Wattage: | 750 |
| Product Type: | Lamp |
| Color Temperature: | Cool White |
| Shape: | BT37 |
| Dimmable: | No |
| Warranty: | Avg. Rated Hour Limited |
| Base Type: | Mogul Extended |
| Cri: | 65 |