| CCT (Kelvin): | 5000K |
|---|---|
| Wattage: | 1.6 |
| Operating Position: | Universal |
| Dimmable: | No |
| Technology: | LED |
| Product Type: | Lamp |
| Lamp Type: | Miniature |
| Base Type: | Wedge |
| Color: | White |
| Rated Life (hours): | 100000 |
| Filament Type: | LED |
| ANSI Base: | Wedge |
| Incandescent Equivalent: | 10W |
| Color Temperature: | Natural Light |
| Finish: | White |
| Shape: | T5 |
| Beam Spread: | 120 |
| Voltage: | 12v |
| Warranty: | 5 Year Limited - T5 LED Bulbs |
| Energy Star Rated: | No |