| Material: | Aluminum Glass |
|---|---|
| Warranty: | 3 Year Limited - 4 hr per day |
| Finish: | Transparent Red |
| Filament Type: | LED Filament |
| Operating Position: | Universal |
| Voltage: | 120v |
| Base Type: | Medium |
| ANSI Base: | E26 |
| Rated Life (hours): | 15000 |
| Wattage: | 1 |
| Technology: | LED |
| Energy Star Rated: | No |
| Beam Spread: | 320 |
| Incandescent Equivalent: | 11W |
| Shape: | S14 |
| Dimmable: | No |
| Lumens: | 10 |
| Product Type: | Lamp |