| Shape: | S14 |
|---|---|
| Energy Star Rated: | No |
| Warranty: | 3 Year Limited - 4 hr per day |
| Technology: | LED |
| Wattage: | 1 |
| Incandescent Equivalent: | 11W |
| Operating Position: | Universal |
| Material: | Aluminum Glass |
| Base Type: | Medium |
| Lumens: | 5 |
| Finish: | Transparent Blue |
| Rated Life (hours): | 15000 |
| Voltage: | 120v |
| Beam Spread: | 320 |
| ANSI Base: | E26 |
| Dimmable: | No |
| Filament Type: | LED Filament |
| Product Type: | Lamp |