| Technology: | LED |
|---|---|
| Voltage: | 120v |
| Finish: | Transparent Green |
| Product Type: | Lamp |
| Shape: | S14 |
| Filament Type: | LED Filament |
| Energy Star Rated: | No |
| Lumens: | 20 |
| Operating Position: | Universal |
| Incandescent Equivalent: | 11W |
| Material: | Glass Aluminum |
| Dimmable: | No |
| Warranty: | 3 Year Limited - 4 hr per day |
| ANSI Base: | E26 |
| Beam Spread: | 320 |
| Wattage: | 1 |
| Base Type: | Medium |
| Rated Life (hours): | 15000 |