Apply to be a TradeMaster!
Main product image of Replacement LED String Light Lamp - 1 Watt - S14 - RGBW - Starfish IOT - Clear - 12 Volt - Medium Base (14 Pack)
Magnifying glass
Hover image to zoom

Replacement LED String Light Lamp - 1 Watt - S14 - RGBW - Starfish IOT - Clear - 12 Volt - Medium Base (14 Pack)

Brand:
Satco
SKU:
S8050
Rating:
(0)
Q&A:
(0)
Replacement LED String Light Lamp - 1 Watt - S14 - RGBW - Starfish IOT - Clear - 12 Volt - Medium Base (14 Pack)
Magnifying glass
Hover image to zoom
$48.93 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Shape
S14
Product Highlight: Wattage
1 Watts
Product Highlight: Finish
Clear
Product Highlight: Material
Plastic

Description

–
Calling all lighting enthusiasts and ambiance architects! We've just expanded our amazing string light collection with the S8050 LED string light replacement lamp. Want to unleash your inner light wizard? Our brand new Starfish Smart LED String Lights connect to our app, giving you total control over millions of colors with a simple tap. Feeling fiery red for movie night? Tranquil blue for meditation? Dreamy rainbow for a party? No problem! Plus, with smart features, you can schedule timers, set up scenes, and even sync your lights to music! More of a traditionalist? Don't worry, we haven't forgotten the charm of classic string lights! Our expanded selection includes a variety of remote-controlled sets featuring beautiful color options. Want to add a warm glow to your patio? String up some Edison bulbs. Craving a festive touch? Opt for our multicolor twinkle lights! We have different lamp shapes and sizes to fit any space and style. No matter what your vibe, we have the perfect string lights to set the mood and make your space truly shine. So go ahead, explore the possibilities and transform your home into a magical haven!

Features:
  • Dimmable with Starfish app
  • Rated for 15,000 hours
  • RBG & Tunable White 2700K - 5000K
  • Classic lamp shape
  • Wet location rated
  • 2-Pack
  • 12 Volts

Specs

–
Lumens:

100

Voltage:

12v

Dimmable:

Yes

Lamp Type:

String Light

Filament Type:

LED

Rated Life (hours):

15000

Warranty:

3 Year Limited

Incandescent Equivalent:

11W

Shape:

S14

Color Temperature:

Tunable White

RGB

Wattage:

1

ANSI Base:

E26

Beam Spread:

300

Product Type:

Lamp

Cri:

80

Technology:

LED

CCT (Kelvin):

5000K

2700K

Finish:

Clear

Material:

Plastic

Base Type:

Medium

Operating Position:

Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy